Shop SCHNEIDER ELECTRIC

Pendant control station, Harmony XAC, empty, plastic, yellow, 12 cut-outs, 2 columns, cable 10.22mm

  • Mfr # XACB121
  • Zoro # G4058123

product price: 
$
579.99
/ea
Free Shipping & Returns

Key Features

Cable Entry
rubber sleeve with stepped entry 10-22 mm
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1
Enclosure Type
empty enclosure
Vertical Operator Cut-Out Centre
40 mm
Ambient Air Temperature For Storage
-40-70°C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACB121
Zoro #
G4058123
UPC #
-
Country of Origin
United States

Details

Item
Empty pendant control station XAC-B - 12
Cable Entry
rubber sleeve with stepped entry 10-22 mm
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1
Enclosure Type
empty enclosure
Vertical Operator Cut-Out Centre
40 mm
Ambient Air Temperature For Storage
-40-70°C
Number of Cut-Out
12 cut-outs
Ik Degree of Protection
IK08 conforming to EN 50102
Electrical Circuit Type
control circuit, power circuit
Range of Product
Harmony XAC
Device Short Name
XACB
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Enclosure Material
glass reinforced polyester
Ip Degree of Protection
IP65 conforming to IEC 60529
Product or Component Type
pendant control station
Ambient Air Temperature For Operation
-25-70°C
Control Station Colour
yellow
Overvoltage Category
class II IEC 61140
Protective Treatment
TH
Mechanical Durability
1000000 cycles
Shock Resistance
100 gn IEC 60068-2-27
Control Station Type
double insulated
Ik Degree Of Protection
IK08 EN 50102
Ip Degree Of Protection
IP65 conforming to IEC 60529
Guard Rail
without
Product Certifications
CSA type 4
Number Of Cut-Out
12 cut-outs
Product Or Component Type
pendant control station
Enclosure material
glass reinforced polyester

Description

Empty pendant control station XAC-B - 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.