Schneider Electric
Fusible Safety Switch, 600V AC/DC, 3 pole
Mfr # VH363NRB
Zoro # G809691345
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- MERSEN Fuse Reducer, R UL Class, 60 to 100A, 250V AC (R162)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE unFuse (VHU364R)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type CC fuse (GS1DDU3)
- SCHNEIDER ELECTRIC HDSS TYPE1 240V 200 AMP 2 POLE Fuse (VH224N)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2JU3N)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- Schneider Electric Switches