Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked
- Mfr # ZBA3
- Zoro # G300905378
product price:Â
$
1.75
/ea
Sold in multiples of 10 for
$17.50
Key Features
Cap/Operator Or Lens Colour
green
Accessory / Separate Part Destination
push-button head
Shape Of Signaling Unit Head
round
Operator Profile
flush
Accessory / Separate Part Category
marking accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBA3
- Zoro #
- G300905378
- UPC #
- -
- Country of Origin
- France
Details
- Item
- Green cap unmarked for circular flush pu
- Cap/Operator Or Lens Colour
- green
- Accessory / Separate Part Destination
- push-button head
- Shape Of Signaling Unit Head
- round
- Operator Profile
- flush
- Accessory / Separate Part Category
- marking accessory
- Range Compatibility
- Harmony XAL || Harmony XB4 || Harmony XB5
- Accessory / Separate Part Type
- blank push-button cap
- Main Group
- push-button || selector switch
Description
Green cap unmarked for circular flush pu
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.