Pilot light, Harmony XB5, XB4, green complete 22 mm plain lens with BA9s bulb 110.120 V

  • Mfr # XB5AV33
  • Zoro # G400948121
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Body Color
Gray
Lamp Module Type
Transformer
Resistance Properties
Chemical Resistant, Shock Resistant, Vibration Resistant
Lamp Color
Green
NEMA Enclosure Rating
13, 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AV33
Zoro #
G400948121
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1.65 in
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Overall Depth
2.16 in
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Body Color
Gray
Lamp Module Type
Transformer
Resistance Properties
Chemical Resistant, Shock Resistant, Vibration Resistant
Lamp Color
Green
NEMA Enclosure Rating
13, 4X
Body Material
Plastic
Lens Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Legend
Custom
Lens Color
Green
Lamp Voltage - Maximum
6 V
Voltage Rating - Maximum
120 V AC
Includes Lamp Module
Lamp Module Included
Lamp Type
Incandescent
Series
Harmony XB5
Lens Type
Smooth
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508, UL Listed, WEEE
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included

Description

Green complete pilot light 022 plain len

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.