Illuminated push button, Harmony XB5, plastic, flush, green, 22mm, plain lens for BA9s bulb, spring return, 220 to 240V AC, 1 NO + 1 NC

  • Mfr # XB5AW3345
  • Zoro # G4059088
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AW3345
Zoro #
G4059088
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22.5 mm
Depth
101 mm
Width
30 mm
Height
42 mm
Mounting Diameter
22.5 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Screw Clamp
Standards
JIS C8201-5-1, UL 508, IEC 60947-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
spring return
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-55°C
Head Type
standard
Ip Degree of Protection
IP66 IEC 60529, IP69, IP69K, IP67
Ik Degree of Protection
IK05 conforming to IEC 50102
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Usage
standard contacts
Contact Operation
slow-break
Protective Treatment
TH
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
[Us] Rated Supply Voltage
220...240 V AC 50/60 Hz
Device Short Name
XB5
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Fixing Collar Material
plastic
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Type And Composition
1 NO + 1 NC
Range of Product
Harmony XB5
Operator Profile
green flush, unmarked
Contacts Material
silver alloy (Ag/Ni)
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Light Block Supply
via integral transformer 1.2 VA 6 V
Nema Degree of Protection
NEMA 13, NEMA 4X
Operator Additional Information
with plain lens
Terminals Description Iso N°1
(21-22)NC, (13-14)NO
Tightening Torque
0.8-1.2 N.m IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Shape of Signaling Unit Head
round
Cap/Operator or Lens Colour
green
Bulb Base
BA 9s
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Operating Force
3.5 N NC changing electrical state, 3.8 N
Mechanical Durability
10000000 cycles
Overvoltage Category
class II IEC 60536
Light Source
incandescent
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
complete product
Positive Opening
with IEC 60947-5-1 appendix K
Signalling Type
steady
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Product or Component Type
illuminated push-button
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA in clean environment IEC 60947-5-4
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Cap/Operator Or Lens Colour
green
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK05 IEC 50102
Product Certifications
GL || CSA || UL Listed || BV || LROS (Lloyds register of shipping) || DNV
Type Of Operator
spring return
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Product Or Component Type
illuminated push-button

Description

Green flush complete illum pushbutton 02

Ratings & reviews