Push Button Operator, Flush, Momentary Action, Not Applicable Release, Illuminated, Green

  • Mfr # ZB4BA38

  • Zoro # G3303368


product price:  $14.39
/ea
Sold in multiples of 100 for $1,439.00

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB4BA38
Zoro #
G3303368
UPC #
3389110887709
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
30 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Plug-In, Screw Clamp
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Series
XB4
Bezel Material
Chrome
Features
Compatible with Universal LED Block
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Device Short Name
ZB4
Device Presentation
basic element
Operator Profile
green flush, unmarked
Product Or Component Type
head for illuminated push-button
Shape Of Signaling Unit Head
round
Head Type
standard
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Operator Additional Information
for insertion of legend
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
DNV || UL Listed || LROS (Lloyds register of shipping) || GL || CSA || BV
Overvoltage Category
class I IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK06 EN 50102
Product Compatibility
universal LED
Type Of Operator
spring return
Cap/Operator or Lens Colour
green
Range of Product
Harmony XB4
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Product Type
Push Button Operators
Operator Material
Metal
Number of Indicator Lights
0

Description

Push Button, Momentary, Head Material Plastic, Bezel Material Chrome, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508, Features Compatible with Universal LED Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.