Push button, Harmony XB7, round green flush, 22mm, push to release, 1NO + 1NC, unmarked

  • Mfr # XB7NH35
  • Zoro # G800905656
product price: 
$
36.99
/ea
Sold in multiples of 10 for $369.90

Key Features

Standards
JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Contact Operation
slow-break
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Ambient Air Temperature For Operation
-25-70°C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB7NH35
Zoro #
G800905656
UPC #
-
Country of Origin
Indonesia

Dimensions

Cad Overall Depth
51.5 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm

Details

Item
Green flush pushbutton 022 - push push-t
Standards
JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-1
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Contact Operation
slow-break
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
push-button
Device Short Name
XB7
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Certifications
GOST || CCC
Operator Profile
green flush
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Marking
unmarked
Protective Treatment
TH
Type Of Operator
push and push-to-release
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Device Presentation
monolithic product
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Contacts Type And Composition
1 NO + 1 NC
Electrical Reliability
λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
300000 cycles
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Overvoltage Category
class II IEC 61140
Tightening Torque
0.8-1.2 N.m EN 60947-1
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Range of Product
Harmony XB7

Description

Green flush pushbutton 022 - push push-t

Ratings & reviews