Complete potentiometer, Harmony XB4, metal, 22mm, 1K

  • Mfr # XB4BD912R1K
  • Zoro # G0859824
product price: 
$
38.69
/ea

Key Features

Standards
EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508
Material
cermet
Electrical Shock Protection Class
class II IEC 60536
[Us] Rated Supply Voltage
<= 30 V AC || <= 42 V DC
Nema Degree Of Protection
NEMA 13 || NEMA 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BD912R1K
Zoro #
G0859824
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cad Overall Width
30 mm
Cad Overall Depth
82 mm
Mounting Diameter
22 mm
Cad Overall Height
47 mm

Details

Item
Head And Potentiometer,R1K
Standards
EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508
Material
cermet
Electrical Shock Protection Class
class II IEC 60536
[Us] Rated Supply Voltage
<= 30 V AC || <= 42 V DC
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
potentiometer
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
50000 cycles
Product Compatibility
Ø 6 mm shaft
Head Type
standard
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Profile
knurled knob, with white)
Bezel Material
chromium plated metal
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK06 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP69 IEC 60529 || IP69K IEC 60529
Shape Of Signaling Unit Head
round
Group Of Product
potentiometer knurled knob
Potentiometer Characteristic
linear
Device Presentation
complete product
Device Short Name
XB4
Precision Of Internal Conversion Resistor
-0.1
Colour Of Marking
white
Product Certifications
UL Listed || BV || CSA
Rated Power In W
1 W 70°C
Ohmic Value
1000 Ohm
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
Main Group
potentiometer
Range of Product
Harmony XB4

Description

Head And Potentiometer,R1K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews