Shop SCHNEIDER ELECTRIC

KeyedSelectorSwitch, Black, 3Pos, 22mm

  • Mfr # ZB5AG03D
  • Zoro # G3617398

product price: 
$
67.79
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AG03D
Zoro #
G3617398
UPC #
785901679288
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Cad Overall Depth
72 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Keyed Selector Switch
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Metal
Operator Color
Black
NEMA Rating
13, 4X
Bezel Material
Plastic
Position
3
Series
XB5
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66, IP67, IP69, IP69K
Key Number
8D1
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK06 IEC 50102
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Overvoltage Category
class II IEC 60536
Device Short Name
ZB5
Shape Of Signaling Unit Head
round
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Key Withdrawal Position
left and center
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
DNV || UL Listed || GL || BV || CSA || LROS (Lloyds register of shipping)
Operator Position Information
3 positions +/- 45°
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Product Or Component Type
head for key selector switch
Device Presentation
basic element
Type Of Keylock
Dom 8D1
Head Type
standard
Operator Profile
black key switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Includes Operator Key
Key Included
Key Removal Position
Center, Left
Operator Head Color
Black
Operator Head Type
Keyed
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Operator Head Material Metal, Bezel Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 8D1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.