IEC Miniature Circuit Breaker, MULTI9 Series, 10A, 2 Pole, 240/415/440V AC, 14kA at 240V AC

  • Mfr # M9F43210

  • Zoro # G6528002


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Series
MULTI9
Number of Poles
2
AC Voltage Rating
240/415/440V AC
Circuit Breaker Type
Low Voltage
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M9F43210
Zoro #
G6528002
UPC #
785901693598
Country of Origin
France

Dimensions

Frame Size
63A/C60BP
Width
1.42 in
Depth
2.83 in
Height
4.06 in
Max. Wire Size
8 AWG
Min. Wire Size
18 AWG
Length
4.06 in

Details

Item
IEC Miniature Circuit Breaker
Series
MULTI9
Amps
10A
Number of Poles
2
AC Voltage Rating
240/415/440V AC
Circuit Breaker Type
Low Voltage
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Clip On
Max. AIR Rating
14kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
D
Application
Branch Circuit Protection
Standards
CCC, CSA C22.2 No 5, EN/IEC 60947-2, GB 14048.2, UL 489
Interrupt Rating
4.5 kA at 440V AC, 7.5 kA at 415V AC, 15 kA at 240V AC, 10 kA at 240/415/480Y/277V AC/125V DC, 6 kA at 440V AC, 20 kA at 240V AC, 5 kA at 480Y/277V AC, 14 kA at 240V AC
Features
Mercury Free; Padlockable
Color
Gray
Meets UL Type
UL 489
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
158 Degrees F

Description

IEC Miniature Circuit Breaker, Amps 10 A, Number of Poles 2, Curve Type D, AC Voltage Rating 240/277/480V AC, DC Voltage Rating Not Rated, Max. AIR Rating 14kA at 120/240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series C60BP, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 4.06 in, Width 1.42 in, Depth 2.83 in, Frame Size 63A/C60BP

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products