This item is Discontinued.
This item is Discontinued.
Illuminated Yellow Lens With Integrated (Discontinued)
Mfr #
XVBC2B8
Zoro #
G0630677
UPC # 785901615187
Country of Origin Indonesia
Category Automotive Back Up Alarms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XVBC2B8
- Zoro #
- G0630677
- UPC #
- 785901615187
- Country of Origin
- Indonesia
- Item
- Illuminated Lens
- Color
- Yellow
- Lens Design
- Simple
- Voltage
- 24V AC, 24V DC
- Standards
- CCC, CSA C22.2 No.14, EAC, EN/IEC 60947-5-1, EU RoHS, IEC 60529, IEC 61140, UL 508, UL Listed
- Lens Material
- Polycarbonate
- Housing Material
- Polycarbonate
- Lamp Type
- Led
- Operating Temp.
- -25 Degrees to 50 Degrees C
- Power Source
- Cable End
- Material
- polycarbonate
- NEMA Rating
- NEMA 4X
- Compatible Series
- XVB
- Lifespan
- 100,000 hr
- Operating Temperature - Minimum
- -25 Degrees C
- Lens Shape
- Cylinder
- IP Rating
- IP66
- Operating Temperature - Maximum
- 50 Degrees C
- Light Color
- Yellow
- Operating Current
- Less Than47 mA
- Light Operating Mode
- Steady
- For Location
- Indoor
- Light Source
- LED
- Operating Voltage
- 24V AC, 24V DC
Description
NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Lens Design Simple, Lens Material Polycarbonate, Standards CCC, CSA C22.2 No.14, EAC, EN/IEC 60947-5-1, EU RoHS, IEC 60529, IEC 61140, UL 508, UL Listed, Includes Not Applicable