This item is Discontinued.
This item is Discontinued.
Indicating Bank Lens 230Vac 10W +Options (Discontinued)
Mfr #
XVBC4M8
Zoro #
G1376956
UPC # 785901845232
Country of Origin Indonesia
Category Strobe and Flashing Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVBC4M8
- Zoro #
- G1376956
- UPC #
- 785901845232
- Country of Origin
- Indonesia
Details
- Item
- Indicating Bank Lens 230Vac 10W +Options
Description
Indicating Bank Lens 230Vac 10W +Options