Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Lug Kit, for LC1F630, 1 lug, three 2-600 MCM
Mfr # DZ2FL3
Zoro # G0860426
CAD Available
product price:Â
$
58.45
/ea
Key Features
CAD Drawing
For Maximum Wire Size
600 kcmil
Maximum Voltage
600 V
Line Rated Current
800 A
Current Rating
800-800 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZ2FL3
- Zoro #
- G0860426
- UPC #
- 785901118299
- Country of Origin
- United States
- Item
- Mechanical Lug
- Maximum Voltage
- 600 V
- Line Rated Current
- 800 A
- Current Rating
- 800-800 A
- CAD Available
- Yes
Description
Lugs