Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Manual Motor Starter Busbar, 3 P, 3 Phase, 63 A
- Mfr # GV2G445
- Zoro # G0562016
product price:Â
$
36.15
/ea
Key Features
Number of Poles
3
Phase
3
Current AC
63 A
Series
TeSys Deca
Length
179 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV2G445
- Zoro #
- G0562016
- UPC #
- 785901555889
- Country of Origin
- Korea, Republic of
- Item
- Manual Starter Busbar 600Vac 63Amp Iec
- Number of Poles
- 3
- Phase
- 3
- Current AC
- 63 A
- Series
- TeSys Deca
- Range Compatibility
- TeSys Deca || TeSys GV2 || TeSys K || TeSys U
- Product Name
- FT
- Device Short Name
- GV2G
- Connection Pitch
- 45 mm
- Number Of Tap-Offs
- 4
- Range
- Linergy
- Mounting Location
- on terminal
- Maximum Voltage Rating
- 690V AC
Description
Manual Starter Busbar 600Vac 63Amp Iec
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.