Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Long terminal shields, TeSys GV5 / GV7, 3P, IP40, pole pitch 35 mm
- Mfr # GV7AC01
- Zoro # G0851901
product price:Â
$
47.99
/ea
Key Features
Number of Poles
3
Series
TeSys
Device Short Name
GV7AC
Range Compatibility
TeSys TeSys GV5 motor circuit breaker, TeSys TeSys GV7 motor circuit breaker
Range
TeSys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV7AC01
- Zoro #
- G0851901
- UPC #
- 785901617907
- Country of Origin
- France
Details
- Item
- Manual Starter Terminal Shroud Kit Iec
- Number of Poles
- 3
- Series
- TeSys
- Device Short Name
- GV7AC
- Range Compatibility
- TeSys TeSys GV5 motor circuit breaker, TeSys TeSys GV7 motor circuit breaker
- Range
- TeSys
- IP Rating
- IP40
- Standards
- IEC
Description
Manual Starter Terminal Shroud Kit Iec
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.