This item is Discontinued.
This item is Discontinued.
Manual Strtr Combo Block, 600VAC, 25A, PK10 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV2AF01
- Zoro #
- G1012345
- UPC #
- -
- Country of Origin
- France
- Item
- Manual Starter Combo Block,600VAC,25A
- Product Compatibility
- LP1K || LC1K
- Poles Description
- 3P
- Product Name
- FT
- Range
- Linergy
- Range Compatibility
- TeSys K || TeSys GV2 || TeSys Deca
- Accessory / Separate Part Category
- connection accessory
- Product Or Component Type
- combination block
- Device Short Name
- GV2AF
Description
Manual Starter Combo Block,600VAC,25A, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.