Shop SCHNEIDER ELECTRIC

Manual Motor Switch, 0.4 A, 3 P, Phase, Toggle, TeSys GV2 Series

  • Mfr # GV2LE03
  • Zoro # G0847710

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Current AC
0.4 A
Number of Poles
3
Operator
Toggle
Starter Style
IEC
Terminal Connection Type
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV2LE03
Zoro #
G0847710
UPC #
785901973911
Country of Origin
France

Dimensions

Width
45 mm
Depth
78.5 mm
Height
89 mm

Details

Item
Manual Motor Switch
Current AC
0.4 A
Number of Poles
3
Operator
Toggle
Starter Style
IEC
Terminal Connection Type
Screw Clamp
Maximum Voltage Rating
690 V AC
Series
TeSys GV2
Standards
EN/IEC 60947-2 || EN/IEC 60947-4-1 || UL 60947-4-1
Color
dark grey
Ambient Air Temperature For Storage
-40-80°C
Utilisation Category
category A IEC 60947-2 || AC-3 IEC 60947-4-1
Suitability For Isolation
yes IEC 60947-1§ 7-1-6
Device Application
motor protection
Tightening Torque
1.7 N.m screw clamp terminal
Ambient Air Temperature For Operation
-20-60°C
Network Type
AC
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Device Short Name
GV2LE
Operating Altitude
6561.68 ft (2000 m)
Magnetic Tripping Current
5-5 A
Network Frequency
50/60 Hz IEC 60947-2
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-2
Ip Degree Of Protection
IP20 IEC 60529
Climatic Withstand
IACS E10
Trip Unit Technology
magnetic
Breaking Capacity
100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 690 V AC 50/60 Hz IEC 60947-2
Motor Power Kw
0.09-0.09 kW 400/415 V AC 50/60 Hz || 0.06-0.06 kW 400/415 V AC 50/60 Hz
Electrical Durability
100000 cycles AC-3 415 V In
Fire Resistance
960°C IEC 60695-2-11
Ik Degree Of Protection
IK04
Power Dissipation Per Pole
1.8 W
Mechanical Durability
100000 cycles
[Ui] Rated Insulation Voltage
690 V AC 50/60 Hz IEC 60947-2
[Ith] Conventional Free Air Thermal Current
0.4 A IEC 60947-4-1
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with adaptor plate)
Rated Duty
continuous IEC 60947-4-1
Mechanical Robustness
shocks 30 Gn for 11 ms || vibrations 5 Gn, 5 to 150 Hz

Description

Manual Switch 600Vac 04Amp Iec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.