Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Circuit breaker accessory, PowerPacT H, compression lug kit, Al/Cu, 3 lugs, 150A
- Mfr # YA150HD
- Zoro # G400428135
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Amps
150 A
Series
H-Frame
Material
aluminium
Product Compatibility
PowerPact H PowerPact H-Frame
Line Rated Current
150-150 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YA150HD
- Zoro #
- G400428135
- UPC #
- -
- Country of Origin
- United States
- Item
- Moulded H-frame Circu Case Aluminum
- Amps
- 150 A
- Series
- H-Frame
- Material
- aluminium
- Product Compatibility
- PowerPact H PowerPact H-Frame
- Line Rated Current
- 150-150 A
- Awg Gauge
- AWG 1/0...AWG 4/0 aluminium/copper
- Tightening Torque
- 9.0-10.2 N.m (AWG 1/0...AWG 4/0)
- Product Certifications
- CSA || UL
- Product Or Component Type
- lug
- Mounting Mode
- compression || unit mount
Description
Moulded H-frame Circu Case Aluminum 150a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.