This item is Discontinued.

Schneider Electric NEMAMagContactor, NonReversing, 480VAC T02AN13T7

This item is Discontinued.

Schneider Electric

NEMAMagContactor, NonReversing, 480VAC (Discontinued)

Mfr # T02AN13T7
Zoro # G6060311
UPC # 785901126010
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T02AN13T7
Zoro #
G6060311
UPC #
785901126010
Country of Origin
France

Dimensions

NEMA Contactor Size
00
Height
3.35 in
Width
1.77 in
Depth
3.62 in
NEMA Size
00
Overall Depth
3.66 in
Overall Width
1.76 in
Overall Height
3.34 in

Details

Item
NEMA Magnetic Contactor
Action
Non-Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Auxiliary Contact Form
1NO/1NC
Standards
CSA, UL Listed
Frame / Series / Class / Code
TeSys
Hz
50/60
Series
TeSys N
Electrical Connection
screw clamp terminals
Product Certifications
UL Listed || CSA
Product Or Component Type
contactor
[Ue] Rated Operational Voltage
600 V AC
Auxiliary Contact Composition
1 NO + 1 NC
Poles Description
3P
Contactor Application
non-reversing
Phase
Three
Control Circuit
common control circuit
Nema Degree Of Protection
not rated (open device)
[Uc] Control Circuit Voltage
480 V AC
Maximum Horse Power Rating
1.5 hp 200 V AC || 1.5 hp 230 V AC || 2 hp 460 V AC || 2 hp 575 V AC
Line Rated Current
9A
Horsepower @ Three Phase - 208V AC
1 1/2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
1/3 hp
Full Load Current - Inductive
9 A
Reversing Capability
Non-Reversing
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
2 hp
Maximum Voltage Rating
600V AC
Embedded Surge Suppressor
No
Terminal Connection Type
Screw Clamp Terminals
Coil Voltage
480V AC
Contactor Style
NEMA
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 600V AC
2 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Single Phase - 240V AC
1 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 3.34 in, Overall Width 1.76 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Phase Three

Ratings & reviews