Surface, Open Power Relay, Square, 40 A, 6 Pins, Screw

  • Mfr # 199X-8

  • Zoro # G3079431

CAD Available

product price:  $45.59
/ea

Key Features

CAD Drawing
Mounting Style
Surface
Electrical Connection
Screw Terminal
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
199X-8
Zoro #
G3079431
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.25"H, 2.50"W, 2.43"D
Overall Height - Relay
2.25 in
Body Height
2.49 in
Body Width
2.5 in
Body Depth
1.94 in
Overall Depth
1.95 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw Terminal
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
Current Rating
40 A
Contact Form
DPST-NO
Contact Rating (AC)
15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V
Contact Rating (DC)
40 A @ 28V
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
Coil Rating
10.0VA, 4.0W
HP @ 240V
2
Contact Material
Silver Alloy
Features
Riveted Construction
Hz
50/60
Standards
CE Certified, CSA Certified, UL Listed
Hz - Electrical
50/60 Hz
Power Consumption - Relay
10.0 W
Number of Poles
2
HP @ 120V
2
Minimum Operating Temperature
-67 Degrees F
Frequency
50/60 Hz
Power Consumption
4 W, 10 VA
Sealing
Open
Minimum Switching Current
1,000 mA
Horsepower @ 120V AC
2 hp
Weight
0.6
Compatible with Manufacturer Model Number
50-1289-P
Coil Resistance
290 ohm
Input Voltage
24V DC
Response Time
30 msec
Horsepower @ 240V AC
2 hp
Maximum Switching Voltage
600V DC
Electrical Operating Durability
100,000
Motor Rated
Yes
Dielectric Strength
1,500V AC Between Open Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Series
199 Power Series
Maximum Operating Temperature
131 Degrees F
Operating Current
15 A at 120V AC (Tungsten Filament), 40 A at 28V DC (Resistive Load), 40 A at 300V AC (Resistive Load), 5 A at 480V AC (Resistive Load), 5 A at 600V AC (Resistive Load)
CAD Available
Yes
Compatible Manufacturer Part Number
50-1289-P
Compatible Manufacturer Model Number
50-1289-P
Status Indicator
No Indicator
Rated Operational Voltage
6...600 V AC 50-60 Hz; 6...250 V DC
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Cover Type
Open cover
Voltage Range
0.85...1.1 Un AC/DC
Ambient Air Temperature for Operation
-67 to 131°F (-55 to 55°C)
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Power consumption in W
4 W DC
Power consumption in VA
10 VA AC
Terminal Tightening Torque
10.62 to 15.05 lbf.in (1.2 to 1.7 N.m)
Contact Composition
1 NO
Wire Range
AWG 14
Product Certifications
UL Listed; CSA; CE
Motor Power HP
2 hp 120...600 V AC 50/60 Hz
Type
Power, Open Style

Description

Open Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NO, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 6, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 1.94 in, Body Height 2.49 in, Body Width 2.5 in, Coil Resistance 290 ohm, Compatible Grainger Part Number 6CVA2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.