Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Additional output module, Altivar, relay output, 24 to 30V DC, 1 screw terminal
- Mfr # VW3A3204
- Zoro # G5957075
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
screw terminal block, 1.5 mm² / AWG 16, 0.5 N.m
Maximum Switching Current
2 A 250 V AC inductive, cos phi = 0.4 5 ms || 2 A 30 V DC inductive, cos phi = 0.4 5 ms || 5 A 250 V AC resistive, cos phi = 1 5 ms || 5 A 30 V DC resistive, cos phi = 1 5 ms
Input/Output Type
3 relay output
Electrical Durability
100000 cycles
Discrete Output Type
R4, R5, R6) relay normally open 1-1 ms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW3A3204
- Zoro #
- G5957075
- UPC #
- -
- Country of Origin
- Indonesia
Details
- Item
- Output Relays Extension Module
- Electrical Connection
- screw terminal block, 1.5 mm² / AWG 16, 0.5 N.m
- Maximum Switching Current
- 2 A 250 V AC inductive, cos phi = 0.4 5 ms || 2 A 30 V DC inductive, cos phi = 0.4 5 ms || 5 A 250 V AC resistive, cos phi = 1 5 ms || 5 A 30 V DC resistive, cos phi = 1 5 ms
- Input/Output Type
- 3 relay output
- Electrical Durability
- 100000 cycles
- Discrete Output Type
- R4, R5, R6) relay normally open 1-1 ms
- Minimum Switching Current
- 5 mA 24 V DC
- Range Compatibility
- Altivar Machine ATV340 || Easy Altivar 610 || Altivar Process ATV900 || Altivar Process ATV600
- Discrete Output Number
- 3
- Product Or Component Type
- additional output module
Description
Output Relays Extension Module
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.