Shop All Overload Relays
Schneider Electric
Ovrload Relay, 12 to 18A, 3P, Class 10,690V
Mfr # LRD21
Zoro # G1887277
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D18 to LC1D32 Contactors
- Current Range 12.0 to 18.0A
- Overload Relay Current Range 12.0 to 18.0A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD21
- Zoro # G1887277
- UPC # 785901206798
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.62" |
Depth | 2.75" |
Body Height - Relay | 3.62 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.75 in |
Overall Height - Relay | 3.62 in |
Body Depth | 2.76 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Overall Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 18 A, Minimum Overload Relay Current Setting 12 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 38 A, Reversing: No (LC1D38EHE)
- HUBBELL PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT (PS0509NBK)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- RITTAL Outlet Filter Enclosure Parts And Accessory (SK 3243.200)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 20, 3P, 600V (LRD340L)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC (LR3D16L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- Schneider Electric Motor Controls