Padlockable Flap, 22 mm, Metal, Red
Mfr # ZB4BZ64
Zoro # G3460266
product price:Â $24.69
/eaKey Features
Material
Metal
Color
Red
For Use With
22mm Flush Pushbutton
Size
22 mm
Accessory / Separate Part Destination
push-button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZB4BZ64
Zoro #
G3460266
UPC #
785901661115
Country of Origin
France
Dimensions
Size
22 mm
Panel Cutout Diameter
22 mm
Details
Item
Padlockable Flap
Material
Metal
Color
Red
For Use With
22mm Flush Pushbutton
Accessory / Separate Part Destination
push-button
Accessory / Separate Part Category
protection accessories
Accessory / Separate Part Designation
padlockable flap
Accessory / Separate Part Type
flap
Compatible Product Type
Flush Push Buttons
Compatible with Series
XB4
Description
Electrical Components
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.