Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3.60s, 24V DC

  • Mfr # XB5DTB23
  • Zoro # G500905291
product price: 
$
30.35
/ea

Key Features

Height
62 mm
Thickness
1-6 mm
Standards
IEC 61812-1, UL 508
Shape of Signaling Unit Head
round
Electromagnetic Compatibility
electrostatic discharge 6 kV level 3 conforming to IEC 61000-4-2, electromagnetic emission class B conforming to IEC 55011
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5DTB23
Zoro #
G500905291
UPC #
-
Country of Origin
France

Dimensions

Height
62 mm
Thickness
1-6 mm
Mounting Diameter
22 mm
Diameter
29 mm

Details

Item
Panel mounted timer monofunction,plasti
Standards
IEC 61812-1, UL 508
Shape of Signaling Unit Head
round
Electromagnetic Compatibility
electrostatic discharge 6 kV level 3 conforming to IEC 61000-4-2, electromagnetic emission class B conforming to IEC 55011
Vibration Resistance
0.15 mm 10-60 Hz)IEC 60068-2-6, 2 gn 60-150 Hz)IEC 60068-2-6
Time Delay Type
A
Pollution Degree
3 IEC 60664-1
Local Signalling
LED green, flashing timing in progress, LED, steady no timing in progress and output relay energised
Tightening Torque
0.5 N.m
Time Delay Range
3...60 s
Product or Component Type
timer
Setting Accuracy of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Bezel Material
plastic
Voltage Drift
+/- 0.2 %/V
Ambient Air Temperature For Operation
-20-60°C
Line Rated Current
200 mA at 20°C( derating 1.5 mA per°C)
Temporary Permissible Current
10 A 0.01 s
Range of Product
Harmony XB5
Ambient Air Temperature For Storage
-20-80°C
Surge Withstand
1 kV, level 2 IEC 61000-4-5
[Ui] Rated Insulation Voltage
50 V IEC 60947-1, 50 V IEC 60664-1
Reset Time
5 ms after time delay on de-energisation, 7 ms during time delay on de-energisation
Fixing Collar Material
plastic
Repeat Accuracy
+/- 0.5 %
Maximum Residual Current
0.1 mA
Device Presentation
monolithic product
Immunity To Radioelectric Fields
10 V level 3 IEC 61000-4-6
Shock Resistance
+/- 15 gn 11 ms 6 shocks on each axis)IEC 60068-2-27
Overvoltage Category
class 3 IEC 60536, class 3 IEC 60664-1
Maximum Voltage Drop
3 V
Output Type
open collector PNP
Temperature Drift
+/- 0.05 %/°C
[Us] Rated Supply Voltage
24 V DC
Power Consumption In W
1 W
Supply Voltage Limits
16.8-31.2 V DC
Dielectric Strength
1500 V IEC 61812-1
Disturbance Radiated/Conducted
class B EN 50022
Connections - Terminals
screw terminals 1 x 4 mm² IEC 60947-1, screw terminals 1 x 2.5 mm² IEC 60947-1
Ip Degree of Protection
IP65 front: conforming to IEC 60529, IP20 back: conforming to IEC 60529
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1, 4 kV IEC 60664-1
Resistance To Fast Transients
2 kV level 3 IEC 61000-4-4
Minimum Switching Current
10 mA
Output Short-Circuit Protection
yes
Protection Type
reverse polarity protection, overvoltage protection
Resistance To Electromagnetic Fields
10 V/m 80 MHz...1 GHz level 3 IEC 61000-4-3, 3 V/m 1.4...2 GHz level 2 IEC 61000-4-3, 1 V/m 2...2.7 GHz level 1 IEC 61000-4-3
Setting Accuracy Of Time Delay
+/- 10 % of full scale 25°C EN/IEC 61812-1
Product Certifications
UL Listed || CE
Ip Degree Of Protection
front IP65 IEC 60529 || back IP20 IEC 60529
Product Or Component Type
timer
Shape Of Signaling Unit Head
round

Description

Panel mounted timer monofunction,plasti

Ratings & reviews