Schneider Electric

Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC


product price: $52.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 62 mm
  • Thickness 1-6 mm
  • Standards IEC 61812-1, UL 508
  • Electromagnetic Compatibility electrostatic discharge 6 kV level 3 conforming to IEC 61000-4-2, electromagnetic emission class B conforming to IEC 55011
  • Immunity To Radioelectric Fields 10 V level 3 IEC 61000-4-6
See all product information

Product Information

Dimensions

Height 62 mm
Diameter 29 mm
Mounting Diameter 22 mm

Details

Item Panel mounted timer monofunction,plasti
Thickness 1-6 mm
Standards IEC 61812-1, UL 508
Electromagnetic Compatibility electrostatic discharge 6 kV level 3 conforming to IEC 61000-4-2, electromagnetic emission class B conforming to IEC 55011
Immunity To Radioelectric Fields 10 V level 3 IEC 61000-4-6
Protection Type overvoltage protection
Repeat Accuracy +/- 0.5 %
Resistance To Fast Transients 2 kV level 3 IEC 61000-4-4
Time Delay Type A
Time Delay Range 3...60 s
Vibration Resistance 0.15 mm 10-60 Hz)IEC 60068-2-6, 2 gn 60-150 Hz)IEC 60068-2-6
[Us] Rated Supply Voltage 110...230 V AC/DC
Setting Accuracy of Time Delay +/- 10 % of full scale 25°C IEC 61812-1
Resistance To Electromagnetic Fields 10 V/m 80 MHz...1 GHz level 3 IEC 61000-4-3, 3 V/m 1.4...2 GHz level 2 IEC 61000-4-3, 1 V/m 2...2.7 GHz level 1 IEC 61000-4-3
Output Short-Circuit Protection no
Temperature Drift +/- 0.05 %/°C
Maximum Residual Current 5 mA
Shape of Signaling Unit Head round
Power Consumption In Va 1.5 VA
Surge Withstand 2 kV, level 3 IEC 61000-4-5
Supply Voltage Limits 93.5-253 V AC/DC
Tightening Torque 0.5 N.m
Ambient Air Temperature For Operation -20-60°C
Local Signalling LED green, steady timing in progress, LED, off no timing in progress and output relay energised
Product or Component Type timer
Power Consumption In W 1 W
Bezel Material plastic
Output Type thyristor
[Uimp] Rated Impulse Withstand Voltage 4 kV IEC 60947-1, 4 kV IEC 60664-1
Fixing Collar Material plastic
Minimum Switching Current 10 mA
Device Presentation monolithic product
Ip Degree of Protection IP65 front: conforming to IEC 60529, IP20 back: conforming to IEC 60529
Voltage Drift +/- 0.2 %/V
Shock Resistance +/- 15 gn 11 ms 6 shocks on each axis)IEC 60068-2-27
Disturbance Radiated/Conducted class B EN 50022
[Ui] Rated Insulation Voltage 250 V IEC 60947-1, 250 V IEC 60664-1
Reset Time 30 ms after time delay on de-energisation, 60 ms during time delay on de-energisation
Ambient Air Temperature For Storage -20-80°C
Dielectric Strength 1500 V IEC 61812-1
Pollution Degree 3 IEC 60664-1
Temporary Permissible Current 10 A 0.01 s
Overvoltage Category class 3 IEC 60536, class 3 IEC 60664-1
Connections - Terminals screw terminals 1 x 4 mm² IEC 60947-1, screw terminals 1 x 2.5 mm² IEC 60947-1
Range of Product Harmony XB5
Maximum Voltage Drop 5 V

Description

This Harmony XB5, monolithic analog timer can be set for timing intervals between 3 to 60 seconds and is supplied with a 100V to 240V AC/DC input. This analog timer provides visual timing of your processes. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It provides highly visible timing of machine processes, ensuring accuracy and consistency of operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.