Push button, Harmony XB7, round red projecting, 22mm, spring return, 1NO + 1NC, white marked O

  • Mfr # XB7NL4532

  • Zoro # G100904984


product price:  $28.99
/ea
Sold in multiples of 10 for $289.90

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NL4532
Zoro #
G100904984
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
57.5 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Screw Clamp
Standards
UL 508, JIS C8201-5-1, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Product Or Component Type
push-button
Mechanical Durability
1000000 cycles
Shape Of Signaling Unit Head
round
Device Presentation
monolithic product
Ambient Air Temperature For Storage
-40-70°C
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Device Short Name
XB7
Type Of Operator
spring return
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Ambient Air Temperature For Operation
-25-70°C
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Overvoltage Category
class II IEC 61140
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Contacts Type And Composition
1 NO + 1 NC
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operator Profile
red projecting, O white)
Contact Operation
slow-break
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Product Certifications
CCC || GOST
Range of Product
Harmony XB7
Head Material
Plastic

Description

PB - Proj Spring Rtn,red -NO+NC -White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.