Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Head for push button, Harmony XAC, plastic, white, booted, operating travel 16mm, 25.+ 70 degree C
- Mfr # XACB9211
- Zoro # G7655717
product price:Â
$
9.65
/ea
Sold in multiples of 10 for
$96.50
Key Features
Standards
EN 60947-5-1 || CSA C22.2 No 14 || IEC 60947-5-1
Operator Color
white
IP Rating
IP65 conforming to IEC 60529
Product or Component Type
head for push-button
Ambient Air Temperature For Storage
-40-70°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XACB9211
- Zoro #
- G7655717
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Pendant Station Booted Operator Xac
- Standards
- EN 60947-5-1 || CSA C22.2 No 14 || IEC 60947-5-1
- Operator Color
- white
- IP Rating
- IP65 conforming to IEC 60529
- Product or Component Type
- head for push-button
- Ambient Air Temperature For Storage
- -40-70°C
- Ik Degree of Protection
- IK08 conforming to IEC 62262
- Vibration Resistance
- 15 gn 10-500 Hz)IEC 60068-2-6
- Range of Product
- Harmony XAC
- Operating Travel
- 16 mm
- Ambient Air Temperature For Operation
- -25-70°C
- Component Name
- XACB
- Electrical Shock Protection Class
- class II IEC 61140
- Product Compatibility
- XESD1191, XESD1291, XESD1181, XESD1281
- Marking
- unmarked
- Operator Additional Information
- booted
- Shock Resistance
- 100 gn IEC 60068-2-27
Description
Pendant Station Booted Operator Xac
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.