- Item
- Pendant station XAC-D - 1 rocker lever 1
- Legend
- reversing
- Type of Operator
- double insulated
- Contact Form
- 1 NC + 1 NO
- Contact Rating
- slow-break
- Standards
- CSA C22.2 No 14, UL 508, EN/IEC 60947-5-1, EN/IEC 60204-32
- Mechanical Interlock
- with mechanical interlocking
- Operator Color
- yellow
- Cable Entry
- rubber sleeve with stepped entry 7-18 mm
- Application
- control of single speed hoist motor
- IP Rating
- IP65 conforming to IEC 60529
- Enclosure Material
- polypropylene
- Voltage
- 600 V
- Terminal Connection
- screw clamp terminal
- Terminal Identifier
- (11-12)NC, (13-14)NO
- Ik Degree of Protection
- IK08 conforming to EN 50102
- Mechanical Interlocking
- with mechanical interlocking
- Overvoltage Category
- class II IEC 61140
- Ambient Air Temperature For Storage
- -40-70°C
- Short-Circuit Protection
- 10 A fuse protection cartridge gG
- [Ui] Rated Insulation Voltage
- 600 V 3)IEC 60947-1
- Protective Treatment
- TH
- Control Type
- intuitive
- Operating Force
- 16-16 N
- Rated Operational Power In W
- 40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
- Contact Operation
- slow-break
- Ip Degree of Protection
- IP65 conforming to IEC 60529
- Range of Product
- Harmony XAC
- Control Station Composition
- 1 2-directional button + 1 emergency stop
- Connections - Terminals
- screw clamp terminals, 1 x 2.5 mm² with or without cable end, screw clamp terminals, 2 x 1.5 mm² with or without cable end
- Control Station Type
- double insulated
- Shock Resistance
- 70 gn IEC 60068-2-27
- Product Compatibility
- ZB2BE102 for emergency stop, ZB2BE102 + ZB2BE101 for each direction
- Vibration Resistance
- 15 gn 10-500 Hz)IEC 60068-2-6
- [Uimp] Rated Impulse Withstand Voltage
- 6 kV IEC 60947-1
- [Ithe] Conventional Enclosed Thermal Current
- 10A
- Terminals Description Iso N°2
- (11-12)NC
- Motor Starter Type
- reversing
- Terminals Description Iso N°1
- (13-14)NO, (11-12)NC
- Control Button Type
- stop push-button Ø 30 mm 1 NC latching, first direction button 1 NC + 1 NO raise, slow, second direction button 1 NC + 1 NO lower, slow
- Electrical Circuit Type
- control circuit
- Product or Component Type
- pendant control station
- Contact Code Designation
- A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
- Ambient Air Temperature For Operation
- -25-70°C
- Mechanical Durability
- 3000000 cycles
- Control Station Colour
- yellow
- Maximum Resistance Across Terminals
- 25 MOhm
- Device Short Name
- XACD
- Enclosure Type
- complete ready for use
- Control Station Application
- control of single speed hoist motor