This item is Discontinued.

Telemecanique Sensors Photo-electric sensor-XUV-fork-120 XUVR1212PBNM8

This item is Discontinued.

Telemecanique Sensors

Photo-electric sensor-XUV-fork-120 (Discontinued)

Mfr # XUVR1212PBNM8
Zoro # G000905203
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUVR1212PBNM8
Zoro #
G000905203
UPC #
-
Country of Origin
France

Dimensions

Spot Diameter
0.03 in (0.8 mm)
Passage Depth
120 mm
Passage Width
120 mm

Details

Item
Photo-electric sensor - XUV - fork - 120
Electrical Connection
1 male connector M8, 3 pins
Material
metal/plastic
Current Consumption
< 20 mA no-load
Switching Capacity In Ma
100 mA overload and short-circuit protection)
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Status Led
output state 1 LED yellow)
Sensor Design
fork
Wiring Technique
3-wire
Sensor Name
XUVR
Series Name
general purpose
Immunity To Ambient Light
10000 lux natural light || 5000 lux incandescent bulb
Ambient Air Temperature For Storage
-40-80°C
Enclosure Material
painted aluminium and polyamide/glass
Switching Frequency
4000 Hz
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Ambient Air Temperature For Operation
-10-60°C
Detection System
thru beam
Output Type
solid state
[Sn] Nominal Sensing Distance
120-120 mm
Emission
red LED, modulated
Discrete Output Function
1 NC
Supply Circuit Type
DC
Ip Degree Of Protection
IP65 || IP67
Discrete Output Type
PNP
Supply Voltage Limits
10-30 V DC
Product Certifications
CE || UL || CSA
Maximum Voltage Drop
<1.5 V closed state)
Vibration Resistance
7 gn +/- 0.75 mm 10-55 Hz) IEC 60068-2-6
Type Of Output Signal
discrete
Electronic Sensor Type
photo-electric sensor
Product Specific Application
detection on small conveyor

Description

Photo-electric sensor - XUV - fork - 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.