- MFR #
- XUVR0608PBNM8
- Zoro #
- G400905254
- UPC #
- -
- Country of Origin
- France
- Item
- Photo-electric sensor - XUV - fork - 80X
- Electrical Connection
- 1 male connector M8, 3 pins
- Material
- metal/plastic
- Current Consumption
- < 20 mA no-load
- Sensor Name
- XUVR
- Series Name
- general purpose
- Maximum Voltage Drop
- <1.5 V closed state)
- Enclosure Material
- painted aluminium and polyamide/glass
- Immunity To Ambient Light
- 10000 lux natural light || 5000 lux incandescent bulb
- Ambient Air Temperature For Operation
- -10-60°C
- [Us] Rated Supply Voltage
- 12...24 V DC reverse polarity protection
- Sensor Design
- fork
- Discrete Output Type
- PNP
- Wiring Technique
- 3-wire
- Type Of Output Signal
- discrete
- Product Certifications
- UL || CSA || CE
- [Sn] Nominal Sensing Distance
- 80-80 mm
- Supply Circuit Type
- DC
- Status Led
- output state 1 LED yellow)
- Switching Capacity In Ma
- 100 mA overload and short-circuit protection)
- Shock Resistance
- 30 gn 11 ms) IEC 60068-2-27
- Vibration Resistance
- 7 gn +/- 0.75 mm 10-55 Hz) IEC 60068-2-6
- Product Specific Application
- detection on small conveyor
- Ambient Air Temperature For Storage
- -40-80°C
- Supply Voltage Limits
- 10-30 V DC
- Detection System
- thru beam
- Output Type
- solid state
- Electronic Sensor Type
- photo-electric sensor
- Discrete Output Function
- 1 NC
- Switching Frequency
- 4000 Hz
- Emission
- red LED, modulated
- Ip Degree Of Protection
- IP65 || IP67