This item is Discontinued.

Schneider Electric Pilot Light Led, 24V, Red, PK10 XB7EV04BP

This item is Discontinued.

Schneider Electric

Pilot Light Led, 24V, Red, PK10 (Discontinued)

Mfr # XB7EV04BP
Zoro # G1012582
Country of Origin Indonesia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB7EV04BP
Zoro #
G1012582
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
29 mm
Length
54 mm
Width
29 mm
Mounting Diameter
22 mm

Details

Item
Pilot Light Led,24V,Red
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp terminals
Contact Form
(X1-X2)PL
IP Rating
IP20/IP65
Standards
UL 508; JIS C8201-5-1; CSA C22.2 No 14; EN/IEC 60947-5-1; EN/IEC 60947-1; JIS C8201-1
NEMA Rating
4, 12
Average Life
70000 hr
Type
Steady Signal
Hz
50/60 Hz
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape of Screw Head
cross JIS No 1, cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Electromagnetic Compatibility
disturbing field emission class B conforming to IEC 55011
Service Life
70000 h at rated voltage and 25°C
Device Short Name
XB7
Range of Product
Harmony XB7
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Bulb Base
integral LED
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Protective Treatment
TH
Overvoltage Category
class II IEC 60536
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Device Presentation
monolithic product
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Signalling Type
steady
Current Consumption
20...27 mA
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm, >= 30 x 40 mm support panel) plastic 2-6 mm
Supply Voltage Limits
19.2-30 V DC, 21.6-26.4 V AC
Ambient Air Temperature For Operation
-25-70°C
Nema Degree of Protection
NEMA 4 UL 50 E, NEMA 12 UL 50 E
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Ip Degree of Protection
IP20 IEC 60529 rear face), IP65 IEC 60529 front face)
Product or Component Type
pilot light

Description

Pilot Light Led,24V,Red, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.