Panel mounted RJ45 port, Harmony XB5, plastic, 22mm, for ethernet interface, RJ45 jack
- Mfr # XB5PRJ45
- Zoro # G0860463
product price:Â
$
18.15
/ea
Key Features
Height
28 mm
Depth
36 mm
Standards
IEC 60603-7
Width
28 mm
Integrated Connection Type
RJ45 Ethernet 10 Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB5PRJ45
- Zoro #
- G0860463
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 28 mm
- Depth
- 36 mm
- Width
- 28 mm
- Mounting Diameter
- 22 mm
- Thickness
- 6-6 mm without protection cover, 1.5-5 mm with protection cover plastic, 1.5-5 mm with protection cover rigid plastic, 1.5-2.5 mm with protection cover metal
Details
- Item
- Plastic Rj45 Port,22mm
- Standards
- IEC 60603-7
- Integrated Connection Type
- RJ45 Ethernet 10 Gbit/s
- Bezel Material
- plastic
- Tightening Torque
- 1.5 N.m
- Device Short Name
- XB5P
- Product or Component Type
- panel mounted RJ45 port
- Fixing Collar Material
- plastic
- Ip Degree of Protection
- IP20 front: conforming to IEC 60529, IP20 back: conforming to IEC 60529
- Minimum Number of Matings
- 750 cycles
- Vibration Resistance
- 5 gn 10-500 Hz) IEC 60068-2-6
- Range of Product
- Harmony XB5
- Ambient Air Temperature For Operation
- -40-70°C
- Ambient Air Temperature For Storage
- -40-70°C
Description
Plastic Rj45 Port,22mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.