This item is Discontinued.

Schneider Electric Plug-In Relay, 250V, 6A, Rxm + Led, 120V AC Coil Volts, 4 C/O RXM4AB3F7

This item is Discontinued.

Schneider Electric

Plug-In Relay, 250V, 6A, Rxm + Led, 120V AC Coil Volts, 4 C/O (Discontinued)

Mfr # RXM4AB3F7
Zoro # G1012549
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXM4AB3F7
Zoro #
G1012549
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay,250V,6A,Rxm + Led
Current Rating
3 A 28 V DC) NC IEC; 3 A 250 V AC) NC IEC; 6 A 28 V DC) NO IEC; 6 A 250 V AC) NO IEC; 6 A 277 V AC) UL; 8 A 30 V DC) UL; 0.208333333333333
Standards
UL 508; CSA C22.2 No 14; EN/IEC 61810-1; Lloyd's; GOST; CE
DC Contact Rating - Relay
6A @ 28V DC
Contact Form - Relay
4 C/O
Power Consumption - Relay
1.2 VA
Coil Volts
120V AC
AC Contact Rating - Relay
6A @ 250V AC
Features
Status LED
Contact Material
AgNi
Coil Resistance
4430 Ohm
Pin Shape
flat
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with basic insulation; 2000 V AC between poles with basic insulation
Operating Time
20 ms
Switching Voltage
250 V IEC
Operating Temp. Range
-40-55°C
Series
RXM; Miniature
Protection Category
RT I
Switching Power
Max 1500 VA/168 W; Min 170 mW 10 mA, 17 V
Test Levels
level A group mounting
Ambient Air Temperature For Storage
-40-85°C
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Continuous Output Current
5A
Load Current
6 A 250 V AC, 6 A 28 V DC
Rated Operational Voltage Limits
96...132 V AC
Series Name
Miniature
Device Short Name
RXM
Minimum Switching Capacity
170 mW 10 mA, 17 V
Status Led
with
Maximum Switching Capacity
1500 VA/168 W
Operating Position
any position
Average Resistance
4430 Ohm 20°C +/- 15 %
Mechanical Durability
10000000 cycles
Average Coil Consumption In VA
1.2-1.2 60 Hz
Electrical Durability
100000 cycles resistive
Average Consumption
1.2 VA 60 Hz
[Ie] Rated Operational Current
3 A 28 V DC) NC IEC, 3 A 250 V AC) NC IEC, 6 A 28 V DC) NO IEC, 6 A 250 V AC) NO IEC, 6 A 277 V AC) UL, 8 A 30 V DC) UL
Pollution Degree
2
Shock Resistance
10 gnin operation, 30 gnnot operating
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Ambient Air Temperature For Operation
-40-55°C
Ip Degree of Protection
IP40 conforming to IEC 60529
Drop-Out Voltage Threshold
>= 0.15 Uc
[Uimp] Rated Impulse Withstand Voltage
2.5 kV 1.2/50µs
[Uc] Control Circuit Voltage
120 V AC 50/60 Hz
Control Type
without lockable test button
Range of Product
Harmony Electromechanical Relays
Device Presentation
complete product
Product or Component Type
plug-in relay
Utilisation Coefficient
0.2

Description

Plug-In Relay,250V,6A,Rxm + Led, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews