Illuminated Push Button, Flush, Momentary Action, Not Applicable Release, Illuminated, Blue

  • Mfr # XB4BP683BM5GEX
  • Zoro # G9224352
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BP683BM5GEX
Zoro #
G9224352
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Panel Cutout Diameter
22 mm
Depth
72 mm
Size
22 mm
Width
46.2 mm
Height
30 mm
Overall Width
1.82 in
Overall Depth
2.83 in
Overall Height
1.18 in
Mounting Diameter
22 mm
Embedding Depth
58 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE
IP Rating
IP66
Number of Operators
1
Bezel Material
Chrome
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC to 254V AC, 24V DC to 254V DC
Type of Operator
Extended Illuminated
Contact Rating
10 A @ 415V AC
Contact Form
1NO
Lamp Type
LED
Lamp Module Voltage
24V AC to 254V AC, 24V DC to 254V DC
Color
Blue
Bezel
Metal
Safety Rating
Zone 2
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Product Type
Push Button Operators
Lamp Voltage - Maximum
254 V AC/DC
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Operating Temperature - Maximum
167 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Minimum
-4 Degrees F
Operator Voltage Rating - Maximum
415 V AC
Protective Treatment
TH
Positive Opening
without
Operating Force
3.962 N
[Ui] Rated Insulation Voltage
415 V
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Gas Zone
zone 1 - 2
Shape Of Signaling Unit Head
round
Fixing Collar Material
zamak
Product Or Component Type
complete illuminated push-button
Mechanical Durability
5000000 cycles
Operator Additional Information
booted (clear silicon)
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
[Us] Rated Supply Voltage
24 to 254 V AC/DC
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Operator Profile
blue flush
Ambient Air Temperature For Operation
-20-75°C
Contacts Type And Composition
1 NO
Overvoltage Category
I IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
INERIS 04ATEX9004U
Ip Degree Of Protection
IP66 IEC 60529
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Dust Zone
zone 21 - 22
Current Consumption
2 to 10 mA
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Marking
II 2 GD || Ex tb IIIC Db || Ex db eb mb IIC Gb
Contact Operation
slow-break
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Short Name
XB4
Light Source
integral LED
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Signalling Type
steady

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Blue, Contact Rating 10 A @ 415V AC, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE, Terminal Connection Screw Clamp

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews