Push Button Operator, 30 mm, 1NO, White

  • Mfr # XB5FA3341
  • Zoro # G3460302
product price: 
$
47.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5FA3341
Zoro #
G3460302
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Depth
55 mm
Height
42 mm
Size
30 mm
Overall Width
1.44 in
Overall Height
1.65 in
Overall Depth
2.17 in
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
Black/White
NEMA Contact Rating Designation
A600/Q600
Number of Operators
1
Series
ZB5/XB5
Legend
Up Arrow
Contact Form
1NO
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Color
White
Bezel Material
Plastic
Features
Customizable, Shock Resistance, Vibration Resistance
Product Type
Push Button Operators
Legend Color
Black
Number of Indicator Lights
0
Legend Background Color
White
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Plastic
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Antimicrobial, Vibration Resistant
Operator Voltage Rating - Maximum
600 V AC/DC
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Protective Treatment
TH
Customizable
1, no
Device Presentation
complete product
Device Short Name
XB5F
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK06 IEC 50102
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Certifications
UL Listed || CSA || CCC || EAC
Contact Operation
slow-break
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Head Type
built-in-flush
Overvoltage Category
class II IEC 60536
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ambient Air Temperature For Operation
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Operating Force
3.8 N NO changing electrical state
Product Compatibility
ZBYF2101 || ZBYF4101 || ZBYF6101 || ZBYF6102 || ZBZF32 || ZBZF33 || ZB4FBZ007
Operator Profile
white flush, up arrow black)
Terminals Description Iso N°1
(13-14)NO
Product Or Component Type
push-button
Contacts Type And Composition
1 NO
Type Of Operator
spring return
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Compatibility Code
XB5
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Fixing Collar Material
plastic
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Contacts Usage
standard contacts
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Tightening Torque
0.8-1.2 N.m EN 60947-1
Positive Opening
without
Shape Of Signaling Unit Head
round
Contacts Material
silver alloy (Ag/Ni)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color White, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend Up Arrow, Legend/Background Color Black/White, Standards CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews