- Item
- Illuminated Push Button
- Push Button Style
- Flush
- Action
- Momentary
- Operator Illumination
- Illuminated
- Head Color
- White
- Head Material
- Metal
- Terminal Connection
- Screw Clamp
- Standards
- CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
- Basic Material
- Metal
- Voltage
- 110 to 120V AC
- Lamp Type
- LED
- Bezel
- Chrome Plated Metal
- Color
- White
- Number of Operators
- 1
- Type of Operator
- Flush Button
- Legend/Background Color
- No Legend
- Contact Form
- 1NO/1NC
- Lamp Module Voltage
- 110V AC to 120V AC
- Lamp Voltage
- 110V AC to 120V AC, 110V DC to 120V DC
- Bezel Material
- Chrome
- Contact Type
- 1NO/1NC
- Lamp Module Type
- Full Voltage
- Legend Markings
- No Legend
- Contact Rating
- 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
- NEMA Contact Rating Designation
- A600/Q600
- IP Rating
- IP66, IP67, IP69, IP69K
- AC Contact Rating
- 1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
- Series
- XB4
- DC Contact Rating
- 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
- Features
- Spring Return
- Product Type
- Push Button Operators
- Supply Voltage Limits
- 100-132 V AC
- Resistance To Electromagnetic Fields
- 10 V/m IEC 61000-4-3
- Current Consumption
- 14 mA
- Operator Profile
- white flush
- Ambient Air Temperature For Operation
- -40-70°C
- Positive Opening
- with EN/IEC 60947-5-1 appendix K
- Head Type
- built-in-flush
- Ip Degree Of Protection
- IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
- Fixing Mode
- by screws 0.8 N.m
- [Ith] Conventional Free Air Thermal Current
- 10 A EN/IEC 60947-5-1
- Operating Force
- 3.5 N NC changing electrical state || 3.8 N
- Device Mounting
- built-in
- Product Or Component Type
- illuminated push-button
- Shape Of Screw Head
- cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
- Contacts Type And Composition
- 1 NO + 1 NC
- Shock Resistance
- 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
- Contact Operation
- slow-break
- Contacts Usage
- standard contacts
- Short-Circuit Protection
- 10 A cartridge fuse gG EN/IEC 60947-5-1
- Contacts Material
- silver alloy (Ag/Ni)
- Connections - Terminals
- screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
- Resistance To Electrostatic Discharge
- 6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
- Shape Of Signaling Unit Head
- round
- Electromagnetic Emission
- class B IEC 55011
- Protective Treatment
- TH
- Device Short Name
- XB4F
- Operating Travel
- 1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
- Electrical Shock Protection Class
- class I IEC 60536
- Signalling Type
- steady
- [Uimp] Rated Impulse Withstand Voltage
- 6 kV EN/IEC 60947-1
- Resistance To Fast Transients
- 2 kV IEC 61000-4-4
- Ik Degree Of Protection
- IK06 IEC 50102
- Ambient Air Temperature For Storage
- -40-70°C
- Resistance To High Pressure Washer
- 7000000 Pa 55°C 0.1 m
- Electrical Reliability
- Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
- Terminals Description Iso N°1
- (13-14)NO || (21-22)NC
- Surge Withstand
- 1 kV IEC 61000-4-5
- Vibration Resistance
- 5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
- [Ie] Rated Operational Current
- 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
- [Us] Rated Supply Voltage
- 110 to 120 V AC 50/60 Hz
- Fixing Collar Material
- zamak
- Tightening Torque
- 0.8-1.2 N.m EN 60947-1
- Device Presentation
- complete product
- Operator Additional Information
- with plain lens
- Mechanical Durability
- 10000000 cycles
- Bulb Base
- integral LED
- Product Certifications
- UL Listed || CSA || CCC || EAC
- [Ui] Rated Insulation Voltage
- 600 V 3)EN/IEC 60947-1
- Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
- Light Source
- universal LED
- Terminals Description Iso N°1
- (13-14)NO || (21-22)NC
- Operating Temperature - Maximum
- 158 Degrees F
- Mechanical Operating Durability
- 1.00 x 10^7
- Operator Material
- Metal
- NEMA Enclosure Rating
- 12, 13, 4, 4X
- Resistance Properties
- Vibration Resistant
- Operating Temperature - Minimum
- -40 Degrees F
- Operator Voltage Rating - Maximum
- 600 V AC/DC
- Lamp Voltage - Maximum
- 120 V AC
- Number of Indicator Lights
- 0