Shop SCHNEIDER ELECTRIC

Complete pilot light, Harmony XB6, square green, plastic, 16mm, integral LED, 12.24V

  • Mfr # XB6CV3BB
  • Zoro # G0593376

product price: 
$
20.49
/ea

Key Features

Voltage
12V AC to 24V AC, 12V DC to 24V DC
Color
Green
Lamp Type
LED
Shape
Square
Terminal Connection
Faston Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB6CV3BB
Zoro #
G0593376
UPC #
785901357216
Country of Origin
Mexico

Dimensions

Length
57 mm
Height
18 mm
Width
18 mm
Mounting Diameter
16 mm

Details

Item
Push Button Light Module 240Vac 15A Xb6
Voltage
12V AC to 24V AC, 12V DC to 24V DC
Color
Green
Lamp Type
LED
Shape
Square
Terminal Connection
Faston Connector
Contact Form
(+ -)PL
Bezel
Plastic
Standards
EN/IEC 60947-5-1; EN/IEC 60947-5-5; UL 508; JIS C 852; JIS C8201-5-1; CSA C22.2 No 14; EN/IEC 60947-1; JIS C8201-1; CCC; UL; GOST; CSA
IP Rating
IP65
NEMA Rating
13, 4, 4X
Type
Steady Signal
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Current Consumption
15 mA
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
XB6
Supply Voltage Limits
6-30 V AC/DC
Operating Position
any position
Resistance To Fast Transients
2 kV IEC 61000-4-4
Electromagnetic Emission
class B EN 55011
Signalling Type
steady
[Ui] Rated Insulation Voltage
250 V 2)EN/IEC 60947-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
Protective Treatment
TC
Range of Product
Harmony XB6
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Bulb Base
integral LED
Surge Withstand
1 kV direct contact IEC 61000-4-5, 2 kV in free air IEC 61000-4-5
Light Block Supply
direct
Electrical Shock Protection Class
class II IEC 61140
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Product or Component Type
complete pilot light
[Us] Rated Supply Voltage
12...24 V AC/DC
Ip Degree of Protection
IP65 IEC 60529
Ambient Air Temperature For Operation
-25-70°C

Description

Push Button Light Module 240Vac 15A Xb6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.