Push Button Operator, Extended, Momentary Action, Not Applicable Release, Non-Illuminated, Red

  • Mfr # ZB5AL432
  • Zoro # G3001489
product price: 
$
13.99
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AL432
Zoro #
G3001489
UPC #
785901387329
Country of Origin
Korea, Republic of

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
33 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Overall Width
1.14 in
Overall Depth
1.3 in
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Fits Chest Size
Withstands Harsh Environments, Snap-Fit Assembly

Details

Item
Extended Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend
O
Type of Operator
Extended Button
Legend/Background Color
White/Red
Basic Material
Plastic
Color
Red
Bezel Material
Plastic
IP Rating
IP66
NEMA Rating
1, 13, 2, 3, 4, 4X
Number of Operators
1
Features
Withstands Harsh Environments, Snap-Fit Assembly
Series
XB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
BV || LROS (Lloyds register of shipping) || DNV || CSA || GL || UL Listed
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for non-illuminated push-button
Ik Degree Of Protection
IK03 IEC 50102
Operator Profile
red projecting, O white)
Device Short Name
ZB5
Mechanical Durability
10000000 cycles
Device Presentation
basic element
Head Type
standard
Protective Treatment
TH
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Operator Material
Plastic
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Legend Background Color
Red
Legend Color
White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Product Type
Push Button Operators

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend O, Legend/Background Color White/Red, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews