Wireless Push Button Kit, Flush, Momentary Action, Not Applicable Release, Non-Illuminated

  • Mfr # XB5RFA02
  • Zoro # G3899892
product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(2) Black; (2) Green; (2) Red; (2) White; Blue; Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5RFA02
Zoro #
G3899892
UPC #
785901939597
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Length
4.21 in
Width
4.02 in
Height
3.58 in
Size
22 mm
Length (Straight Wireway)
4.21 in
Bandwidth
5-5 MHz
Overall Height
3.94 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.94 in
Overall Width
1.42 in

Details

Item
Wireless Push Button Kit
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(2) Black; (2) Green; (2) Red; (2) White; Blue; Yellow
Head Material
Plastic
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
NEMA Rating
12
Voltage
24 to 240V AC/DC
Color
Multiple
Includes
(1) Set Multiple Color Caps, Programmable Receiver with (2) Relay Outputs
Number of Operators
1
Material
Plastic
Legend Markings
No Legend
Type of Operator
Flush Push Button
IP Rating
IP30
Series
XB5R
Legend
None
Device Short Name
XB5R
Kit Composition
1 22 mm || 1 transmitter || 1 set of caps || 1 receiver || 1 fixing collars || 1 push-button head 22 mm
Modulation Technique
O-QPSK
Radio Agreement
SRRC || RSS || ARIB T66 || FCC || ICASA || ANATEL
Product Certifications
UL || CCC || GOST || CSA || C-tick
Number Of Channels
1
Customizable
no
Marking
CE
Antenna Gain
0 dBi
Status Led
1 LED Green power ON || 2 LEDs Green relay ON || 2 LEDs Green function mode || 1 LED green and yellow reception signal
Level Or Class
5M00G7W
Transmission Frequency
2405 MHz transmitter || 2405 MHz receiver
[Us] Rated Supply Voltage
24 to 240 V AC/DC 50/60 Hz
Type Of Receiver
programmable receiver 2 relays)
Communication Port Protocol
Zigbee IEEE 802.15.4
Antenna Type
omnidirectional
Product Or Component Type
wireless and batteryless package
Max Power Consumption In W
1 mW
Compatibility Code
XB5R
Control Type
wireless and batteryless push-button Ø 22 mm assembled on fixing collar
Operator Material
Plastic
NEMA Enclosure Rating
12
Operator Voltage Rating - Maximum
24 to 240V AC/DC

Description

Wireless Push Button Kit, Color Multiple, Voltage 24 to 240V AC/DC, Action Momentary, Material Plastic, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 3.58 in, Width 4.02 in, Length 4.21 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508, Includes (1) Set Multiple Color Caps, Programmable Receiver with (2) Relay Outputs

Ratings & reviews