Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, 4 cut outs, 22mm

  • Mfr # XAPA1104
  • Zoro # G0861309
product price: 
$
83.79
/ea

Key Features

Material
glass reinforced polyester
Cable Entry
undrilled
Colour of Cover
grey
Product Front Plate Size
85 x 146 mm
Ip Degree of Protection
IP65 IEC 60529, IP69 NF C 20-010, IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAPA1104
Zoro #
G0861309
UPC #
785901313199
Country of Origin
France

Dimensions

Product Front Plate Size
85 x 146 mm
Usable Depth
83 mm

Details

Item
Pushbutton Enclosure 22Mm Xap +Options
Material
glass reinforced polyester
Cable Entry
undrilled
Colour of Cover
grey
Ip Degree of Protection
IP65 IEC 60529, IP69 NF C 20-010, IP69K
Resistance To Chemical Agents
high resistant to acids, high resistant to all solvents, high resistant to bases, high resistant to diesel, high resistant to mineral salts, high resistant to oils and greases, high resistant to petrol, high resistant to sea water
Protective Treatment
TH, TC
Device Short Name
XAPA
Colour of Base of Enclosure
grey
Number of Cut-Out
4 cut-outs
Fire Resistance
850°C NF C 20-455, 960°C IEC 92
Number of Vertical Rows
2
Product or Component Type
empty control station without hinges
Range of Product
Harmony XAP
Device Mounting
flush
Overvoltage Category
class II IEC 60536, class II NF C 20-030
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Product Destination
for Ø 22 mm control and signalling units
Flame Retardance
M3 conforming to CSTB, VO conforming to UL 94
Number Of Vertical Rows
2
Colour Of Cover
grey
Product Or Component Type
empty control station without hinges
Colour Of Base Of Enclosure
grey
Number Of Cut-Out
4 cut-outs
Ip Degree Of Protection
IP65 IEC 60529 || IP69 NF C 20-010 || IP69K

Description

Pushbutton Enclosure 22Mm Xap +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.