Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, undrilled, 151x241x87mm

  • Mfr # XAPA3100
  • Zoro # G3164056
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Material
glass reinforced polyester
Cable Entry
undrilled
Device Short Name
XAPA
Ambient Air Temperature For Storage
-40-70°C
Product or Component Type
empty control station without hinges
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAPA3100
Zoro #
G3164056
UPC #
785901313175
Country of Origin
France

Dimensions

Usable Depth
83 mm
Product Front Plate Size
151 x 241 mm

Details

Item
Pushbutton Enclosure 22Mm Xap +Options
Material
glass reinforced polyester
Cable Entry
undrilled
Device Short Name
XAPA
Ambient Air Temperature For Storage
-40-70°C
Product or Component Type
empty control station without hinges
Resistance To Chemical Agents
high resistant to acids, high resistant to all solvents, high resistant to bases, high resistant to diesel, high resistant to mineral salts, high resistant to oils and greases, high resistant to petrol, high resistant to sea water
Colour of Cover
grey
Protective Treatment
TH, TC
Fire Resistance
850°C NF C 20-455, 960°C IEC 92
Device Mounting
flush
Flame Retardance
M3 conforming to CSTB, VO conforming to UL 94
Overvoltage Category
class II IEC 60536, class II NF C 20-030
Ambient Air Temperature For Operation
-40-70°C
Colour of Base of Enclosure
grey
Number of Cut-Out
undrilled
Ip Degree of Protection
IP65 IEC 60529, IP69 NF C 20-010, IP69K
Range of Product
Harmony XAP
Colour Of Cover
grey
Number Of Cut-Out
undrilled
Ip Degree Of Protection
IP65 IEC 60529 || IP69 NF C 20-010 || IP69K
Colour Of Base Of Enclosure
grey
Product Or Component Type
empty control station without hinges

Description

Pushbutton Enclosure 22Mm Xap +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.