Illuminated push button, Harmony XB4, red, 22mm, spring return, 1NO+1NC, 220.240 V

  • Mfr # XB4BW3445
  • Zoro # G4056190
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BW3445
Zoro #
G4056190
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Height
47 mm
Width
30 mm
Depth
101 mm
Mounting Diameter
22.5 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
IEC 60947-1, JIS C8201-5-1, UL 508, IEC 60947-5-5, IEC 60947-5-4, CSA C22.2 No 14, IEC 60947-5-1, JIS C8201-1
Bezel Material
chromium plated metal
Type of Operator
spring return
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Contacts Material
silver alloy (Ag/Ni)
Shape of Signaling Unit Head
round
Contact Operation
slow-break
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Range of Product
Harmony XB4
Positive Opening
with IEC 60947-5-1 appendix K
Fixing Collar Material
zamak
Head Type
standard
Signalling Type
steady
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
220...240 V AC 50/60 Hz
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Operator Profile
red flush
Operator Additional Information
with plain lens
Protective Treatment
TH
Contacts Usage
standard contacts
Device Short Name
XB4
Bulb Base
BA 9s
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ik Degree of Protection
IK06 conforming to IEC 50102
Electrical Shock Protection Class
class I IEC 60536
Light Source
incandescent
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Contacts Type And Composition
1 NO + 1 NC
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Product or Component Type
illuminated push-button
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Light Block Supply
via integral transformer 1.2 VA 6 V
Nema Degree of Protection
NEMA 13, NEMA 4X
Mechanical Durability
10000000 cycles
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Ambient Air Temperature For Operation
-40-55°C
Terminals Description Iso N°1
(13-14)NO, (21-22)NC
Operating Force
3.5 N NC changing electrical state, 3.8 N
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
illuminated push-button
Ik Degree Of Protection
IK06 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
spring return
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
GL || CSA || DNV || UL Listed || LROS (Lloyds register of shipping) || BV

Description

Red flush complete illum pushbutton 022

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.