Shop SCHNEIDER ELECTRIC

Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, 230V AC

  • Mfr # RXG23P7

  • Zoro # G1983765


product price: 
$
13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Electrical Connection
Pin
Coil Voltage
230V AC
Current Rating
5A
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXG23P7
Zoro #
G1983765
UPC #
-
Country of Origin
China

Details

Item
Relay,2CO 5A@250VAC,230VAC,Coil Led
Electrical Connection
Pin
Coil Voltage
230V AC
Current Rating
5A
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
Contact Material
Silver Alloy (AgSnO2In2O3)
Standards
CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
Power Consumption - Relay
0.82VA
Features
Insulation Class F; flag Local Signalling; With Status Led
Switching Voltage
250 V AC || 30 V DC
Coil Resistance
23500 Ohm +/- 15 %
Dielectric Voltage
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation || 3000 V AC between poles with basic insulation
Operating Temp. Range
-40-70°C
Protection Category
RT I
Series Name
interface relay
Pollution Degree
2
Vibration Resistance
3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
Electrical Durability
100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
[Ithe] Conventional Enclosed Thermal Current
5 A -40-55°C
Device Presentation
complete product
Test Levels
level A group mounting
Insulation Resistance
1000 MOhm at 500 V DC
Device Short Name
RXG
Shock Resistance
20 gn in operation, 100 gn not in operation
Minimum Switching Capacity
50 mW at 10 mA, 5 V DC
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
III
Drop-Out Voltage Threshold
>= 0.3 Uc AC
Ip Degree of Protection
IP40
Average Consumption
0.82 VA 60 Hz
Control Circuit Voltage Limits
0.8...1.1 Uc AC
Maximum Switching Capacity
1250 VA
Utilisation Coefficient
0.2
Colour of Cover
standard
Ambient Air Temperature For Storage
-40-85°C
Torque Value
0.8 N.m
Load Current
5 A 250 V AC
Mechanical Durability
10000000 cycles
Operating Rate
<= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Relative Humidity
10-85 %
Status Indicator
LED Indicator
Base Shape
Square
Contact Form
DPDT
Number of Pins
8
Mounting Style
Plug In

Description

Relay,2CO 5A@250VAC,230VAC,Coil Led

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews