Shop SCHNEIDER ELECTRIC

Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, clear cover, 24V AC

  • Mfr # RXG25B7

  • Zoro # G7330866


product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Standards
UL 508 || CSA C22.2 No 14 || IEC 61810-1
Device Short Name
RXG
Series Name
interface relay
[Uimp] Rated Impulse Withstand Voltage
6 kV 1.2/50µs
Reset Time
20 ms
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RXG25B7
Zoro #
G7330866
UPC #
-
Country of Origin
China
Item
Relay,2CO 5A@250VAC,24VAC,Coil Clear
Standards
UL 508 || CSA C22.2 No 14 || IEC 61810-1
Device Short Name
RXG
Series Name
interface relay
[Uimp] Rated Impulse Withstand Voltage
6 kV 1.2/50µs
Reset Time
20 ms
Contact Resistance
100 mOhm
Electrical Durability
100000 cycles NO resistive at 55°C || 100000 cycles NC resistive at 55°C
[Ithe] Conventional Enclosed Thermal Current
5 A -40-55°C
Ambient Air Temperature For Storage
-40-85°C
Operating Time
20 ms
[Uc] Control Circuit Voltage
24 V AC 50/60 Hz
Load Current
5 A 250 V AC
Contacts Material
silver alloy (AgSnO2In2O3)
Ambient Air Temperature For Operation
-40-70°C
Maximum Switching Capacity
1250 VA
Contacts Type And Composition
2 C/O
Protection Category
RT I
Torque Value
0.8 N.m
Mounting Position
any position
Insulation Resistance
1000 MOhm at 500 V DC
Vibration Resistance
3 gn +/- 0.75 mm 10-150 Hz)in operation || 5 gn +/- 0.75 mm 10-150 Hz)not in operation
Ip Degree Of Protection
IP40
[Ui] Rated Insulation Voltage
250 V IEC || 300 V CSA || 300 V UL
Relative Humidity
10-85 %
Pollution Degree
2
Product Certifications
UL || CE || EAC || CSA || DNV-GL
Control Circuit Voltage Limits
0.8...1.1 Uc AC
Drop-Out Voltage Threshold
>= 0.3 Uc AC
Maximum Switching Voltage
250 V AC || 30 V DC
Colour Of Cover
transparent
Resistance
260 Ohm +/- 10 %
[Ie] Rated Operational Current
5 A 30 V DC) UL || 5 A 30 V DC) IEC || 5 A 250 V AC) IEC || 5 A 250 V AC) UL
Electrical Insulation Class
class F
Utilisation Coefficient
0.2
Operating Rate
<= 1800 cycles/hour under load || <= 18000 cycles/hour no-load
Minimum Switching Capacity
50 mW at 10 mA, 5 V DC
Product Or Component Type
plug-in relay
Test Levels
level A
Dielectric Strength
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation || 3000 V AC between poles with basic insulation
Average Consumption
0.82 VA 60 Hz
Overvoltage Category
III
Mechanical Durability
10000000 cycles
Shock Resistance
20 gn in operation || 100 gn not in operation
Device Presentation
complete product
Range of Product
Harmony Electromechanical Relays

Description

Relay,2CO 5A@250VAC,24VAC,Coil Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.