This item is Discontinued.
This item is Discontinued.
Relay Module, 24-60VDC, Rsb + Options, PK10 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RZM031BN
- Zoro #
- G1012433
- UPC #
- -
- Country of Origin
- China
- Item
- Relay Module,24-60VDC,Rsb + Options
- Product Destination
- RSB relay
- Accessory / Separate Part Designation
- diode + green LED
- Product Compatibility
- socket RSZ 1 C/O) || socket RSZ 2 C/O) || socket RGZ 1 C/O) || socket RGZ 2 C/O)
- Accessory / Separate Part Category
- protection accessories
- [Uc] Control Circuit Voltage
- 24 to 60 V DC
- Product Or Component Type
- protection module
- Range of Product
- Harmony Electromechanical Relays
Description
Relay Module,24-60VDC,Rsb + Options, Package Quantity 10