This item is Discontinued.

Schneider Electric Replacement Coil, IEC, 120V AC LXD3G7

This item is Discontinued.

Schneider Electric

Replacement Coil, IEC, 120V AC (Discontinued)

Mfr # LXD3G7
Zoro # G3925625
UPC # 785901811343
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LXD3G7
Zoro #
G3925625
UPC #
785901811343
Country of Origin
France
Item
Replacement Coil
Coil Volts
120V AC
VA Rating
160
For Use With
TeSys D Everlink Contactors, LC1D40A - D65A, C1DT60A, LC1DT80A
Hz
50/60
Contactor Type
IEC
Product Compatibility
LC1D40A to D80A || LC2D40A to D80A || LC1DT60A to DT80A
Inductance Of Closed Circuit
2.07 H
Product Or Component Type
contactor coil
Ambient Air Temperature For Operation
-5-60 °C
Hold-In Power Consumption In Va
15-15 VA 60 Hz 0.3 20 °C)
Maximum Operating Rate
3600 cyc/h 60 °C
Control Circuit Voltage Limits
drop-out 0.3 to 0.6 Uc 60 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C)
Heat Dissipation
4-5 W 60 Hz
Range
TeSys
Inrush Power In Va
160-160 VA 60 Hz 0.75 20 °C)
Mechanical Durability
6 Mcycles
Control Circuit Type
AC 60 Hz
Coil Technology
without built-in suppressor module
Average Resistance
37.63 Ohm 20 °C
[Uc] Control Circuit Voltage
120 V AC 60 Hz
Device Short Name
LXD3
Coil Power
160 VA
Compatible with Series
LC1D40A to D80A Contactors, LC1DT60A to DT80A Contactors, LC2D40A to D80A Contactors, TeSys Deca
Frequency
60 Hz
Coil Voltage
120V AC
Contactor Style
IEC

Description

Replacement Coil, Coil Voltage 120V AC, NEMA Size Not Applicable, Compatible with Series LC1D40A to D80A Contactors, LC1DT60A to DT80A Contactors, LC2D40A to D80A Contactors, TeSys Deca, Contactor Style IEC, Coil Power 160 VA, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.