- Item
- Relay 1Co 10A,250VAC,120VAC,Coil Led+Ltb
- Current Rating
- 10 A 30 V DC) UL; 10 A 30 V DC) IEC; 10 A 250 V AC) IEC; 10 A 250 V AC) UL
- Standards
- UL 508; IEC 61810-1; CSA C22.2 No 14; EAC; CE; DNV-GL
- Contact Form - Relay
- 1 C/O
- Power Consumption - Relay
- 0.82 VA
- AC Contact Rating - Relay
- 10A @ 250V AC
- Coil Volts
- 120V AC
- Features
- Lockable Test Button; Flag Signalling; Status LED
- Contact Material
- Silver Alloy (AgSnO2In2O3)
- Mounting - Relay
- Any Position
- Series
- RXG; interface relay
- Switching Power
- Max 2500 VA; Min 500 mW at 100 mA, 5 V DC
- Operating Time
- 20 ms
- Coil Resistance
- 6300 Ohm
- Operating Temp. Range
- -40-70°C
- Protection Category
- RT I
- Switching Voltage
- 250 V AC/30 V DC
- Dielectric Strength
- 1000 V AC between contacts with micro disconnection; 5000 V AC between coil and contact with reinforced insulation
- Overvoltage Category
- III
- Insulation Resistance
- 1000 MOhm at 500 V DC
- Device Presentation
- complete product
- Operating Rate
- <= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
- Relative Humidity
- 10-85 %
- Maximum Switching Voltage
- 250 V AC, 30 V DC
- Range of Product
- Harmony Electromechanical Relays
- Test Levels
- level A group mounting
- Series Name
- interface relay
- Load Current
- 10 A 250 V AC
- Electrical Durability
- 100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
- [Ithe] Conventional Enclosed Thermal Current
- 10 A -40-55°C
- Control Type
- lockable test button
- Resistance
- 6300 Ohm +/- 10 %
- Drop-Out Voltage Threshold
- >= 0.3 Uc AC
- [Ui] Rated Insulation Voltage
- 250 V IEC, 300 V CSA, 300 V UL
- Ambient Air Temperature For Storage
- -40-85°C
- Device Short Name
- RXG
- Product or Component Type
- plug-in relay
- Shock Resistance
- 20 gn in operation, 100 gn not in operation
- Ip Degree of Protection
- IP40
- Utilisation Coefficient
- 0.2
- Mechanical Durability
- 10000000 cycles
- Ambient Air Temperature For Operation
- -40-70°C
- Torque Value
- 0.8 N.m
- Colour of Cover
- standard
- Minimum Switching Capacity
- 500 mW at 100 mA, 5 V DC
- Vibration Resistance
- 3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
- Control Circuit Voltage Limits
- 0.8...1.1 Uc AC
- Average Consumption
- 0.82 VA 60 Hz
- Local Signalling
- flag
- Status Led
- with
- Pollution Degree
- 2
- [Ie] Rated Operational Current
- 10 A 30 V DC) UL, 10 A 30 V DC) IEC, 10 A 250 V AC) IEC, 10 A 250 V AC) UL
- Maximum Switching Capacity
- 2500 VA
- [Uc] Control Circuit Voltage
- 120 V AC 50/60 Hz