This item is Discontinued.

Schneider Electric Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O RXG12BD

This item is Discontinued.

Schneider Electric

Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O (Discontinued)

Mfr # RXG12BD
Zoro # G1012451
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RXG12BD
Zoro #
G1012451
UPC #
-
Country of Origin
China
Item
Relay 1Co 10A,250VAC,24VDC,Coil Led+Ltb
Current Rating
10 A 30 V DC) UL; 10 A 30 V DC) IEC; 10 A 250 V AC) IEC; 10 A 250 V AC) UL
Contact Material
Silver Alloy (AgSnO2In2O3)
Standards
IEC 61810-1; CSA C22.2 No 14; UL 508; CE; EAC; DNV-GL
Contact Form - Relay
1 C/O
Features
Lockable Test Button; Flag Signalling; Status LED
Mounting - Relay
Any Position
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 250V AC
Operating Temp. Range
-40-70°C
Switching Power
Max 2500 VA; Min 500 mW at 100 mA, 5 V DC
Coil Resistance
1100 Ohm
Dielectric Strength
1000 V AC between contacts with micro disconnection; 5000 V AC between coil and contact with reinforced insulation
Series
RXG; interface relay
Operating Time
20 ms
Switching Voltage
250 V AC/30 V DC
Protection Category
RT I
Ambient Air Temperature For Operation
-40-70°C
Pollution Degree
2
Device Presentation
complete product
Drop-Out Voltage Threshold
>= 0.1 Uc DC
Load Current
10 A 250 V AC
Local Signalling
flag
Electrical Durability
100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
Shock Resistance
20 gn in operation, 100 gn not in operation
Resistance
1100 Ohm +/- 10 %
[Uc] Control Circuit Voltage
24 V DC
Minimum Switching Capacity
500 mW at 100 mA, 5 V DC
[Ithe] Conventional Enclosed Thermal Current
10 A -40-55°C
Relative Humidity
10-85 %
Status Led
with
Ambient Air Temperature For Storage
-40-85°C
Series Name
interface relay
Test Levels
level A group mounting
Insulation Resistance
1000 MOhm at 500 V DC
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Colour of Cover
standard
Product or Component Type
plug-in relay
Ip Degree of Protection
IP40
Control Type
lockable test button
Operating Rate
<= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
Torque Value
0.8 N.m
Device Short Name
RXG
Maximum Switching Voltage
250 V AC, 30 V DC
Utilisation Coefficient
0.2
Overvoltage Category
III
Mechanical Durability
10000000 cycles
[Ie] Rated Operational Current
10 A 30 V DC) UL, 10 A 30 V DC) IEC, 10 A 250 V AC) IEC, 10 A 250 V AC) UL
Range of Product
Harmony Electromechanical Relays
Vibration Resistance
3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
Maximum Switching Capacity
2500 VA

Description

Relay 1Co 10A,250VAC,24VDC,Coil Led+Ltb, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.