Shop SCHNEIDER ELECTRIC

Beacon Light, Red, LED, 230V AC, 162 FPM, 5 1/8 in Dia., Bolt And Nut

  • Mfr # XVR13M04L

  • Zoro # G4532875


product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
162
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVR13M04L
Zoro #
G4532875
UPC #
785901944843
Country of Origin
Indonesia
Item
Beacon Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
162
Housing Material
ABS
Standards
CE, EN/IEC 60947-1, EN/IEC 60947-5-1, RoHS
Voltage
230V AC
Operating Temp.
-30C To +50C
Rating
IP67
Lens Design
Integral Screw Mount
Includes
Prewired Cable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting
Bolt And Nut
Light Output
4065 Candela At 1 Meter
Product Type
Warning Light
Mounting Mechanism
Screw
Operating Temperature - Minimum
-30 Degrees C
Light Source
LED
IP Rating
IP66, IP67
Light Intensity
4,065 cd
Operating Current
0.022 A
Includes Mounting Hardware
No Mounting Hardware
Lens Color
Red
Lifespan
100,000 hr
Light Operating Mode
Rotating
Control Protocol
Direct Wire
Brightness Selection
Fixed Brightness
Operating Temperature - Maximum
50 Degrees C
Lamp Color
Red
Operating Voltage
230V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Beacon Light, Color Red, Lamp Type LED, Flashes per Minute 162, Light Output 4065 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material ABS, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP67, Power Source Wire, Height 179 mm

Ratings & reviews