Shop SCHNEIDER ELECTRIC

Beacon Light, Orange, LED, 230V AC, 162 FPM, 5 1/8 in Dia., Bolt And Nut

  • Mfr # XVR13M05L

  • Zoro # G4526191


product price: 
$
221.99
/ea
Sold in multiples of 6 for $1,331.94
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
162
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVR13M05L
Zoro #
G4526191
UPC #
785901944867
Country of Origin
Indonesia

Dimensions

Height
179 mm
Overall Diameter
5 1/8 in
Diameter
130 mm
Overall Depth
5 1/8 in
Lead Length
400 mm

Details

Item
Beacon Light
Color
Orange
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
162
Housing Material
ABS
Standards
CE, EN/IEC 60947-1, EN/IEC 60947-5-1, RoHS
Voltage
230V AC
Product Type
Warning Light
Mounting
Bolt And Nut
Operating Temp.
-30C To +50C
Light Output
4818 Candela At 1 Meter
Includes
Prewired Cable
Rating
IP67
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Design
Integral Screw Mount
Control Protocol
Direct Wire
Lens Color
Orange
Light Source
LED
Mounting Mechanism
Screw
Brightness Selection
Fixed Brightness
Lamp Color
Orange
Light Operating Mode
Rotating
Light Intensity
4,818 cd
Lifespan
100,000 hr
Operating Current
0.022 A
Includes Mounting Hardware
No Mounting Hardware
IP Rating
IP66, IP67
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-30 Degrees C
Operating Voltage
230V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Beacon Light, Color Orange, Lamp Type LED, Flashes per Minute 162, Light Output 4818 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material ABS, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP67, Power Source Wire, Height 179 mm

Ratings & reviews